4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated

  • Mfr # 9245E

  • Zoro # G8507511


product price:  $85.75
/ea
Free Shipping & Returns

Key Features

Overall Length
4 1/2 in
Material
Carbon Steel
Handle Type
Soft Cushioned Foam
Features
Dual Leaf Springs
Jaw Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9245E
Zoro #
G8507511
UPC #
662847009877
Country of Origin
United States

Dimensions

Overall Length
4 1/2 in
Jaw Length
3/8 in
Jaw Width
3/8 in
Cutter Length
3/8 in

Details

Item
Diagonal Cutting Plier
Material
Carbon Steel
Handle Type
Soft Cushioned Foam
Features
Dual Leaf Springs
Wire Stripper
No
Insulated / Uninsulated
Uninsulated
Voltage Rating
Not Rated
Jaw Bend
0 Degrees
Insulated
No
Nose Type
Oval
Plier Product Group
Pliers
ESD Safe
Yes
Tether Capable
Tether Capable
Standards
ESD Safety Standards
Handle Color
Teal
Surface Resistivity
1,010 ohm/sq
ESD-Safe
No
Grip Material
Plastic
Maximum Wire Cutting Gauge
20 AWG
Cut Profile
Flush
Additional Tool Functions
Wire Cutter
Tether Ready
No
Head Offset Angle
0 Degrees
For Wire/Cable Type
Soft Wire
Surface Hardness
65 HRC
Plier Material
Steel
Plier Type
Diagonal Cutting Pliers
Steel Type
Carbon Steel
Jaw Opening Type
Spring Return
Handle Style
Plastic Foam
Weight
3 oz
Non-Sparking
No
Spring Assist Handle
Yes
Cutting Capacity by Material
1/4 in to 1/32 in Soft, Optimum Flush

Description

The Excelta 9245E ESD Diagonal Cutting Plier is designed to be safe for use on sensitive electronic components. The carbon steel blades are induction hardened to RHC 63-65, making them highly durable and capable of cutting through a variety of materials. With dual leaf springs, the pliers provide smooth action when in use. The soft cushioned foam handle offers a comfortable grip. This diagonal cutting plier has an overall length of 4 1/2 in., jaw length of 25/64 in., and jaw width of 27/64 in.. It also has an oval nose that makes it ideal for flush cuts. If you want a safe tool that can get the job done efficiently, then this Excelta Diagonal Cutting Plier is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.