Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9140E
Zoro #
G8507371
UPC #
662847009730
Country of Origin
United States
Dimensions
Jaw Length
25/64 in
Jaw Width
27/64 in
Overall Length
5 1/2 in
Details
Voltage Rating
Not Rated
Cut
Semi-Flush
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Handle Color
Teal
Material
Steel
Spring Return
Yes
Cutting Capacity/Material
1/64 in to 3/64 in Soft, Semi-Flush
Features
Dual Leaf Springs
Handle Type
Plastic Foam
Insulated
No
Jaw Bend
0 Degrees
Plier Item
Diagonal Cutting Pliers
Plier Product Group
Pliers
Nose Type
Oval
Tether Capable
Standard Tool (Accessory Needed for Tethering)
ESD Safe
No
Standards
ESD Safety Standards
Item
Diagonal Cutting Plier
Wire Stripper
No
Tether Style
Tether Capable
Description
Diagonal Cutting Plier, Insulated No, Overall Length 5 1/2 in, Jaw Length 25/64 in, Jaw Width 27/64 in, Voltage Rating Not Rated, Features Dual Leaf Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.