Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Nose Plier, 5-3/4 in., Smooth

  • Mfr # 2842

  • Zoro # G8507326


product price: $28.39
/ea

Key Features

Features
Dual Leaf Springs, Ergonomic Handle
Handle Type
Ergonomic
Jaw Length
1 3/8 in
Jaw Width
3/8 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2842
Zoro #
G8507326
UPC #
662847008665
Country of Origin
Pakistan

Dimensions

Jaw Length
1 3/8 in
Jaw Width
3/8 in
Overall Length
Standard
Tip Width
3/32 in
Tip Thickness
1/40 in
Cutter Length
1 1/4 in

Details

Features
Dual Leaf Springs, Ergonomic Handle
Handle Type
Ergonomic
Material
Stainless Steel
Nonsparking
No
Plier Item
Flat Nose Pliers
Tether Capable
Tether Capable
Max. Jaw Opening
1/2 in
ESD Safe
No
Cutting Capacity/Material
Not Specified
Voltage Rating
Not Rated
Handle Color
Teal
Standards
ESD Safety Standards
Item
Flat Nose Plier
Insulated
No
Wire Crimper
No
Spring Return
Yes
Joint Type
Solid
Insulated / Uninsulated
Uninsulated
Side Cutter
No
Gripping Surface
Smooth
Plier Product Group
Pliers
Jaw Bend
0 Degrees
Wire Stripper
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Jaw Shape
Flat
Series
TealShield(TM)
Jaw Opening Type
Spring Return
Maximum Jaw Opening
1/2 in
Tether Ready
No
Cutting Capacities
Not Specified
Surface Resistivity
1,010 ohm
ESD-Safe
Yes
Handle Style
Ergonomic
Plier Material
Stainless Steel
Weight
4 oz
Non-Sparking
No
Steel Type
Stainless Steel
Application
Straightening Wires or Component Leads
Includes Wire Cutter
No
Includes Wire Stripper
No
Jaw Texture
Smooth
Nose Shape
Flat
Plier Type
Flat Nose Pliers

Description

Flat Nose Plier, Plier Type Flat Nose Pliers, Nose Shape Flat, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 5 3/4 in, Maximum Jaw Opening 1/2 in, Jaw Length 1 3/8 in, Tip Width 3/32 in, Jaw Shape Flat, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application Straightening Wires or Component Leads, Cutter Length 1 1/4 in, Cutting Capacities Not Specified, Features Dual Leaf Springs, Ergonomic Handle, Handle Color Teal, Handle Style Ergonomic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.