Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Spatula, 175 mm L, 50 mm W

  • Mfr # 343

  • Zoro # G522413781


product price: $9.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343
Zoro #
G522413781
UPC #
662847006067
Country of Origin
Switzerland

Description

Laboratory Spatula, Product Type Mixing Spatula, Material Stainless Steel, Material Grade AISI 440, Overall Length - Metric 175 mm, Overall Width - Metric 50 mm, Blade Width - Metric 31.25 mm, Blade Length - Metric 8 mm, Features Wooden Handle, Number of Functional Sides 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.