Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laboratory Spatula, 200 mm L, 1.05 mm W

  • Mfr # 345

  • Zoro # G122414270


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345
Zoro #
G122414270
UPC #
662847006074
Country of Origin
Switzerland

Description

Laboratory Spatula, Product Type Mixing Spatula, Material Stainless Steel, Material Grade AISI 440, Overall Length - Metric 200 mm, Overall Width - Metric 1.05 mm, Blade Width - Metric 119 mm, Blade Length - Metric 15.75 mm, Number of Functional Sides 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.