Zoro Homepage

Mini-Spatula, 63 mm L, 6.25 mm W, Teal

  • Mfr # 260AA-ESD

  • Zoro # G922414760


product price: $10.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260AA-ESD
Zoro #
G922414760
UPC #
662847005343
Country of Origin
Switzerland

Description

Mini-Spatula, Product Type Miniature Oiler Spatula, Material Aluminum, Carbon Steel, Material Grade AISI 1075, Color Teal, Overall Length - Metric 63 mm, Overall Width - Metric 6.25 mm, Blade Width - Metric 0.13 mm, Features Static Dissipative, Number of Functional Sides 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.