Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini-Spatula, 75 mm L, 6.25 mm W

  • Mfr # 260B-ET

  • Zoro # G922414395


product price: $13.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260B-ET
Zoro #
G922414395
UPC #
662847005381
Country of Origin
Switzerland

Description

Mini-Spatula, Product Type Miniature Oiler Spatula, Material Carbon Steel, Material Grade AISI 1075, Overall Length - Metric 75 mm, Overall Width - Metric 6.25 mm, Blade Width - Metric 0.38 mm, Features Antimicrobial and Antistatic Ergonomic Grip, Number of Functional Sides 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.