Zoro Homepage

Pliers, Replaceable Tip Acetal

  • Mfr # 533-US

  • Zoro # G6539047


product price: $231.99
/ea
Sold in multiples of 24 for $5,567.76
Free Shipping & Returns

Key Features

Features
It is Excellent for Forming Leads and Wire When Scratching and Marring Cannot be Tolerated
Material
Carbon Steel
Overall Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533-US
Zoro #
G6539047
UPC #
662847007330
Country of Origin
United States

Dimensions

Overall Length
6"

Details

Features
It is Excellent for Forming Leads and Wire When Scratching and Marring Cannot be Tolerated
Material
Carbon Steel
Item
Pliers

Description

Pliers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.