Zoro Homepage

Tweezer 4.25 In. Titanium Str Very Fine

  • Mfr # 3C-TA

  • Zoro # G0864431


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Features
Highlights Our Hardest Points
Overall Length
4 1/4 in
Material
Titanium
Product Type
Conventional
Tip Shape
Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C-TA
Zoro #
G0864431
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
4 1/4 in
Tip Width
0.1 mm
Tip Thickness
0.08 mm

Details

Item
Tweezers
Features
Highlights Our Hardest Points
Material
Titanium
Product Type
Conventional
Tip Shape
Point
Resistance Properties
Acid, Magnetic
Temperature - Maximum
806 Degrees F
Tip Style
Straight
Tip Material
Titanium
Grip Style
Plain
Trade Number
3C
Tip Texture
Smooth

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Titanium, Overall Length 4 1/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Tip Angle Not Applicable, Tip Material Titanium, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.08 mm, Tip Width 0.1 mm, Trade Number 3C, Features Highlights Our Hardest Points, Temperature - Maximum 806 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.