Tweezer Cobalt Str Taper Ultra Fine Poin
Mfr # 5A-CO
Zoro # G0864425
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Features
The Tips Are Radius Which Eliminates Marring and Scratching of Delicate Parts and Wires
Overall Length
4 1/2 in
Material
Cobalt
Product Type
Conventional
Tip Shape
Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5A-CO
Zoro #
G0864425
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
4 1/2 in
Tip Width
0.06 mm
Tip Thickness
0.02 mm
Details
Item
Tweezers
Features
The Tips Are Radius Which Eliminates Marring and Scratching of Delicate Parts and Wires
Material
Cobalt
Product Type
Conventional
Tip Shape
Point
Tip Style
Offset
Tip Texture
Serrated
Resistance Properties
Magnetic, Corrosion, Heat
Tip Angle
10 Degrees
Temperature - Maximum
932 Degrees F
Tip Material
Cobalt
Trade Number
5A
Grip Style
Plain
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Cobalt, Overall Length 4 1/2 in, Product Type Conventional, Resistance Properties Magnetic, Corrosion, Heat, Tip Angle 10 Degrees , Tip Material Cobalt, Tip Shape Point, Tip Style Offset, Tip Texture Serrated, Tip Thickness 0.02 mm, Tip Width 0.06 mm, Trade Number 5A, Features The Tips Are Radius Which Eliminates Marring and Scratching of Delicate Parts and Wires, Temperature - Maximum 932 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.