Tweezer, Curved Fine, 5 in. L, SS
Mfr # 7-SA-ET
Zoro # G8507213
product price: $52.69
/eaKey Features
Features
Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Grips
Overall Length
5 in
Point Type
Curved Fine
Application
Small Item Handling
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-SA-ET
Zoro #
G8507213
UPC #
662847003110
Country of Origin
Switzerland
Dimensions
Overall Length
5 in
Tip Size
1/64 in
Length
5 in
Tip Width
0.1 mm
Tip Thickness
0.18 mm
Details
Item
Tweezers
Features
Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Grips
Point Type
Curved Fine
Application
Small Item Handling
Material
Stainless Steel
Resists
Acid, Anti-Magnetic
Type
Anti-Acid/Anti-Mag
Product Type
Conventional
Tip Shape
Point
Tip Angle
45 Degrees
Tip Material
Stainless Steel
Tip Style
Curved
Trade Number
7
Grip Style
Cushioned
Tip Texture
Smooth
Resistance Properties
Acid, Magnetic, Static, Corrosion
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Stainless Steel, Overall Length 5 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Static, Corrosion, Tip Angle 45 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Curved, Tip Texture Smooth, Tip Thickness 0.18 mm, Tip Width 0.1 mm, Trade Number 7, Features Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Grips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.