Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tweezer, Fine, 4-1/4 in. L, SS

  • Mfr # 3C-SA-SE

  • Zoro # G8507177


product price: $8.15
/ea

Key Features

Overall Length
4 1/4 in
Point Type
Fine
Application
Small Item Handling
Material
Stainless Steel
Tip Size
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C-SA-SE
Zoro #
G8507177
UPC #
662847002557
Country of Origin
Pakistan

Dimensions

Overall Length
4 1/4 in
Tip Size
Fine
Length
4 1/4 in

Details

Item
Tweezers
Point Type
Fine
Application
Small Item Handling
Material
Stainless Steel
Resists
Acid, Anti-Magnetic
Type
Anti-Acid/Anti-Mag
Product Type
Precision
Resistance Properties
Acid, Corrosion, Magnetic
Tip Shape
Point
Tip Texture
Smooth
Trade Number
3C
Tip Style
Straight
Tip Material
Stainless Steel

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Not Applicable, Material Stainless Steel, Overall Length 4 1/4 in, Product Type Precision, Resistance Properties Acid, Corrosion, Magnetic, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness Not Applicable, Tip Width Not Applicable, Trade Number 3C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.