Tweezer, Flat, 4-3/4 in. L, SS
Mfr # 2A-SA-SE
Zoro # G8576802
product price: $7.55
/eaKey Features
Overall Length
4 3/4 in
Point Type
Flat
Application
Small Item Handling
Material
Stainless Steel
Tip Size
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2A-SA-SE
Zoro #
G8576802
UPC #
662847002267
Country of Origin
Pakistan
Dimensions
Overall Length
4 3/4 in
Tip Size
Fine
Length
4 3/4 in
Details
Item
Tweezers
Point Type
Flat
Application
Small Item Handling
Material
Stainless Steel
Resists
Acid, Anti-Magnetic
Type
Anti-Acid/Anti-Mag
Product Type
Conventional
Tip Shape
Round
Trade Number
2A
Tip Texture
Smooth
Resistance Properties
Acid, Magnetic, Corrosion
Tip Material
Stainless Steel
Tip Style
Straight
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Not Applicable, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Round, Tip Style Straight, Tip Texture Smooth, Tip Thickness Not Applicable, Tip Width Not Applicable, Trade Number 2A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.