Tweezer, Flat, 5-1/4 in. L, SS
Mfr # 2A-SA-ET
Zoro # G8507152
product price: $48.49
/eaKey Features
Features
Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Grips
Overall Length
5 1/4 in
Point Type
Flat
Application
Small Item Handling
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2A-SA-ET
Zoro #
G8507152
UPC #
662847002212
Country of Origin
Switzerland
Dimensions
Overall Length
5 1/4 in
Tip Size
Fine
Length
5 1/4 in
Tip Width
0.2 mm
Tip Thickness
1.5 mm
Details
Item
Tweezers
Features
Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Grips
Point Type
Flat
Application
Small Item Handling
Material
Stainless Steel
Resists
Acid, Anti-Magnetic
Type
Anti-Acid/Anti-Mag
Product Type
Conventional
Grip Style
Cushioned
Tip Shape
Point
Tip Material
Stainless Steel
Tip Style
Straight
Resistance Properties
Acid, Magnetic, Corrosion
Tip Texture
Smooth
Trade Number
2A
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Stainless Steel, Overall Length 5 1/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 1.5 mm, Tip Width 0.2 mm, Trade Number 2A, Features Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Grips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.