Tweezer Replacement Tips, Straight, PK2
Mfr # 159-RTX
Zoro # G712469925
product price: $10.39
/pk 2, $5.20/eaSold in multiples of 6 for $62.34
Key Features
Features
Excellent Tensile and Flexural Strength, Very High Rigidity
Tip Shape
Point
Resistance Properties
Creep, Fatigue
Tip Material
Carbon Fiber
Tip Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
159-RTX
Zoro #
G712469925
UPC #
662847004469
Country of Origin
Italy
Dimensions
Tip Thickness
0.008 in
Tip Width
0.012 in
Details
Item
Tweezer Replacement Tips
Features
Excellent Tensile and Flexural Strength, Very High Rigidity
Tip Shape
Point
Resistance Properties
Creep, Fatigue
Tip Material
Carbon Fiber
Tip Texture
Smooth
Product Type
Replacement Tip
Tip Angle
180 Degrees
Trade Number
159-RTX
Tip Style
Straight
Temperature - Maximum
249 Degrees F
Description
Tweezer Replacement Tips,Straight,PK2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.