Zoro Homepage

Tweezer Replacement Tips, Straight, PK2

  • Mfr # 159B-RTX

  • Zoro # G712469895


product price: $10.65
/pk 2, $5.33/ea
Sold in multiples of 6 for $63.90

Key Features

Features
Excellent Tensile and Flexural Strength, Very High Rigidity
Tip Shape
Point
Tip Angle
180 Degrees
Resistance Properties
Creep, Fatigue
Temperature - Maximum
249 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159B-RTX
Zoro #
G712469895
UPC #
662847004544
Country of Origin
Italy

Dimensions

Tip Width
0.04 in
Tip Thickness
0.038 in

Details

Item
Tweezer Replacement Tips
Features
Excellent Tensile and Flexural Strength, Very High Rigidity
Tip Shape
Point
Tip Angle
180 Degrees
Resistance Properties
Creep, Fatigue
Temperature - Maximum
249 Degrees F
Tip Material
Carbon Fiber
Trade Number
159B-RTX
Product Type
Replacement Tip
Tip Style
Straight
Tip Texture
Smooth

Description

Tweezer Replacement Tips,Straight,PK2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.