Tweezer Replacement Tips, Straight Tip
Mfr # 159A-RT
Zoro # G312469912
product price: $50.39
/eaSold in multiples of 12 for $604.68
Key Features
Features
Excellent Tensile and Flexural Strength, High Rigidity
Tip Shape
Point
Resistance Properties
Creep, Fatigue, Heat
Tip Texture
Smooth
Tip Material
Carbon Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
159A-RT
Zoro #
G312469912
UPC #
662847004476
Country of Origin
Italy
Dimensions
Tip Width
0.02 in
Tip Thickness
0.015 in
Details
Item
Tweezer Replacement Tips
Features
Excellent Tensile and Flexural Strength, High Rigidity
Tip Shape
Point
Resistance Properties
Creep, Fatigue, Heat
Tip Texture
Smooth
Tip Material
Carbon Fiber
Tip Angle
180 Degrees
Trade Number
159A-RT
Temperature - Maximum
249 Degrees F
Tip Style
Straight
Product Type
Replacement Tip
Description
Tweezer Replacement Tips,Straight Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.