Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tweezer Replacement Tips, Straight Tip

  • Mfr # 159B-RT

  • Zoro # G312469875


product price: $52.89
/ea
Sold in multiples of 12 for $634.68

Key Features

Features
Excellent Tensile and Flexural Strength, High Rigidity
Tip Shape
Point
Trade Number
159B-RT
Tip Texture
Smooth
Tip Width
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159B-RT
Zoro #
G312469875
UPC #
662847004513
Country of Origin
Italy

Dimensions

Tip Width
0.04 in
Tip Thickness
0.038 in

Details

Item
Tweezer Replacement Tips
Features
Excellent Tensile and Flexural Strength, High Rigidity
Tip Shape
Point
Trade Number
159B-RT
Tip Texture
Smooth
Resistance Properties
Creep, Fatigue, Heat
Tip Angle
180 Degrees
Tip Material
Carbon Fiber
Temperature - Maximum
249 Degrees F
Product Type
Replacement Tip
Tip Style
Straight

Description

Tweezer Replacement Tips,Straight Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.