Zoro Homepage

Tweezer Replacement Tips, Straight Tip

  • Mfr # 159D-RT

  • Zoro # G612469858


product price: $55.29
/ea
Sold in multiples of 12 for $663.48

Key Features

Features
Excellent Tensile and Flexural Strength, High Rigidity
Tip Shape
Paddle
Tip Angle
180 Degrees
Resistance Properties
Creep, Fatigue, Heat
Trade Number
159D-RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159D-RT
Zoro #
G612469858
UPC #
662847004599
Country of Origin
Italy

Dimensions

Tip Thickness
0.015 in
Tip Width
0.06 in

Details

Item
Tweezer Replacement Tips
Features
Excellent Tensile and Flexural Strength, High Rigidity
Tip Shape
Paddle
Tip Angle
180 Degrees
Resistance Properties
Creep, Fatigue, Heat
Trade Number
159D-RT
Temperature - Maximum
249 Degrees F
Tip Texture
Smooth
Product Type
Replacement Tip
Tip Material
Carbon Fiber
Tip Style
Straight

Description

Tweezer Replacement Tips,Straight Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.