Tweezer SS/Anti-Mag Str Taper Round Poin
Mfr # 2A-SA
Zoro # G0478661
product price: $46.59
/eaSold in multiples of 6 for $279.54
Key Features
Features
Ideal for Handling Labels or SMD Components
Overall Length
4 3/4 in
Point Type
Flat
Application
Small Item Handling
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2A-SA
Zoro #
G0478661
UPC #
-
Country of Origin
Switzerland
Dimensions
Overall Length
4 3/4 in
Tip Size
1/16 in
Length
4 3/4 in
Tip Thickness
0.2 mm
Tip Width
1.5 mm
Details
Item
Tweezers
Features
Ideal for Handling Labels or SMD Components
Point Type
Flat
Application
Small Item Handling
Material
Stainless Steel
Resists
Acid, Anti-Magnetic
Type
Anti-Acid/Anti-Mag
Standards
AISI 316L
Product Type
Conventional
Tip Shape
Round
Trade Number
2A-SA
Tip Material
Stainless Steel
Tip Style
Straight
Resistance Properties
Acid, Corrosion, Magnetic
Grip Style
Plain
Tip Texture
Smooth
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 3/4 in, Product Type Conventional, Resistance Properties Acid, Corrosion, Magnetic, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Round, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.2 mm, Tip Width 1.5 mm, Trade Number 2A-SA, Features Ideal for Handling Labels or SMD Components, Standards AISI 316L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.