Zoro Homepage

Tweezer, Strong, 5 in. L, SS

  • Mfr # 00-SA-ET

  • Zoro # G8576793


product price: $59.89
/ea

Key Features

Features
Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Grips
Overall Length
5 in
Point Type
Strong
Application
Small Item Handling
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-SA-ET
Zoro #
G8576793
UPC #
662847001802
Country of Origin
Switzerland

Dimensions

Overall Length
5 in
Tip Size
1/64 in
Length
5 in
Tip Thickness
0.46 mm
Tip Width
0.25 mm

Details

Item
Tweezers
Features
Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Grips
Point Type
Strong
Application
Small Item Handling
Material
Stainless Steel
Resists
Acid, Anti-Magnetic
Type
Anti-Acid/Anti-Mag
Product Type
Conventional
Tip Shape
Point
Trade Number
00
Tip Texture
Smooth
Resistance Properties
Acid, Magnetic, Static, Corrosion
Tip Material
Stainless Steel
Tip Style
Straight
Grip Style
Cushioned

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Stainless Steel, Overall Length 5 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Static, Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.46 mm, Tip Width 0.25 mm, Trade Number 00, Features Ergo-Tweeze(R) TealShield(TM) Antimicrobial Soft Cushioned Grips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.