Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tweezer, Very Fine, 4-1/4 in. L, SS

  • Mfr # 5-SA-SE

  • Zoro # G8507195


product price: $7.49
/ea

Key Features

Features
Visibility Under High Magnification
Overall Length
4 1/4 in
Point Type
Very Fine
Application
Small Item Handling
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-SA-SE
Zoro #
G8507195
UPC #
662847002762
Country of Origin
Pakistan

Dimensions

Overall Length
4 1/4 in
Tip Size
Very Fine
Length
4 1/4 in

Details

Item
Tweezers
Features
Visibility Under High Magnification
Point Type
Very Fine
Application
Small Item Handling
Material
Stainless Steel
Resists
Acid, Anti-Magnetic
Type
Anti-Acid/Anti-Mag
Product Type
Conventional
Tip Shape
Point
Trade Number
5
Tip Texture
Smooth
Tip Style
Straight
Resistance Properties
Acid, Magnetic, Corrosion
Tip Material
Stainless Steel

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Not Applicable, Material Stainless Steel, Overall Length 4 1/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness Not Applicable, Tip Width Not Applicable, Trade Number 5, Features Visibility Under High Magnification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.