Tweezer, Very Fine, 4-1/4in. L, 1/64in. Tip
Mfr # 5-SA
Zoro # G8576827
product price: $52.78
/eaKey Features
Features
Visibility Under High Magnification
Overall Length
4 1/4 in
Point Type
Very Fine
Application
Small Item Handling
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-SA
Zoro #
G8576827
UPC #
662847002717
Country of Origin
Switzerland
Dimensions
Overall Length
4 1/4 in
Tip Size
1/64 in
Length
4 1/4 in
Tip Thickness
0.1 mm
Tip Width
0.05 mm
Details
Item
Tweezers
Features
Visibility Under High Magnification
Point Type
Very Fine
Application
Small Item Handling
Material
Stainless Steel
Resists
Acid, Anti-Magnetic
Type
Anti-Acid/Anti-Mag
Product Type
Conventional
Tip Shape
Point
Tip Material
Stainless Steel
Trade Number
5
Tip Style
Straight
Resistance Properties
Acid, Magnetic, Corrosion
Tip Texture
Smooth
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Not Applicable, Material Stainless Steel, Overall Length 4 1/4 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle Not Applicable, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.1 mm, Tip Width 0.05 mm, Trade Number 5, Features Visibility Under High Magnification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.