Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tweezers, 3 1/4" L, Stainless Steel

  • Mfr # M-5-S-ET

  • Zoro # G022413984


product price: $88.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-5-S-ET
Zoro #
G022413984
UPC #
662847015472
Country of Origin
Switzerland

Description

Tweezers, Grip Style Cushioned, Material Stainless Steel, Overall Length 3 1/4 in, Product Type Precision, Resistance Properties Static, Tip Shape Point, Tip Style Straight, Tip Thickness 0.002 in, Tip Width 0.004 in, Features Antimicrobial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.