Tweezers, Carbon Steel, 3 3/8" L, Straight
Mfr # M-00D
Zoro # G112469877
product price: $73.39
/eaSold in multiples of 12 for $880.68
Key Features
Features
These Miniature Strong Pointed Tweezers Are Generally Used Under Low Magnification
Overall Length
3 3/8 in
Material
Carbon Steel
Tip Shape
Point
Tip Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-00D
Zoro #
G112469877
UPC #
662847000539
Country of Origin
Switzerland
Dimensions
Overall Length
3 3/8 in
Tip Thickness
0.004 in
Tip Width
0.013 in
Details
Item
Tweezers
Features
These Miniature Strong Pointed Tweezers Are Generally Used Under Low Magnification
Material
Carbon Steel
Tip Shape
Point
Tip Texture
Smooth
Tip Material
Carbon Steel
Tip Style
Straight
Product Type
Conventional
Tip Angle
180 Degrees
Resistance Properties
Magnetic, Corrosion
Grip Style
Plain
Trade Number
M-00D
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Carbon Steel, Overall Length 3 3/8 in, Product Type Conventional, Resistance Properties Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Carbon Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.004 in, Tip Width 0.013 in, Trade Number M-00D, Features These Miniature Strong Pointed Tweezers Are Generally Used Under Low Magnification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.