Zoro Homepage

Tweezers, Carbon Steel, 4 1/2" L, Bent

  • Mfr # 15A-GW-PI

  • Zoro # G412469768


product price: $88.55
/ea
Sold in multiples of 6 for $531.30
Free Shipping & Returns

Key Features

Features
Durable
Overall Length
4 1/2 in
Material
Carbon Steel
Tip Shape
Round
Tip Width
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A-GW-PI
Zoro #
G412469768
UPC #
662847011450
Country of Origin
Switzerland

Dimensions

Overall Length
4 1/2 in
Tip Width
0.4 in

Details

Item
Tweezers
Features
Durable
Material
Carbon Steel
Tip Shape
Round
Tip Texture
Smooth
Tip Material
Carbon Steel
Tip Angle
70 Degrees
Tip Style
Bent
Resistance Properties
Magnetic, Corrosion
Grip Style
Plain
Product Type
Conventional
Trade Number
15A-GW

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Carbon Steel, Overall Length 4 1/2 in, Product Type Conventional, Resistance Properties Magnetic, Corrosion, Tip Angle 70 Degrees , Tip Material Carbon Steel, Tip Shape Round, Tip Style Bent, Tip Texture Smooth, Tip Width 0.4 in, Trade Number 15A-GW, Features Durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.