Tweezers, Carbon Steel, 4 1/2" L, Point
Mfr # 15A-SW
Zoro # G512469712
product price: $135.99
/eaSold in multiples of 6 for $815.94
Free Shipping & Returns
Key Features
Features
Epoxy Coating Has Surface Resistivity
Overall Length
4 1/2 in
Material
Carbon Steel
Tip Shape
Point
Tip Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15A-SW
Zoro #
G512469712
UPC #
662847003455
Country of Origin
Switzerland
Dimensions
Overall Length
4 1/2 in
Tip Width
0.25 in
Compatible Wire Thickness - Maximum
0.01 in
Details
Item
Tweezers
Features
Epoxy Coating Has Surface Resistivity
Material
Carbon Steel
Tip Shape
Point
Tip Texture
Smooth
Tip Angle
70 Degrees
Grip Style
Plain
Tip Material
Carbon Steel
Product Type
Conventional
Tip Style
Bent
Trade Number
15A-SW
Resistance Properties
Magnetic, Corrosion
Description
Tweezers, Compatible Wire Thickness - Maximum 0.01 in, Grip Style Plain, Material Carbon Steel, Overall Length 4 1/2 in, Product Type Conventional, Resistance Properties Magnetic, Corrosion, Tip Angle 70 Degrees , Tip Material Carbon Steel, Tip Shape Point, Tip Style Bent, Tip Texture Smooth, Tip Width 0.25 in, Trade Number 15A-SW, Features Epoxy Coating Has Surface Resistivity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.