Zoro Homepage

Tweezers, Carbon Steel, 4 1/2" L, Relieved

  • Mfr # 15A-RW

  • Zoro # G912469732


product price: $128.99
/ea
Sold in multiples of 6 for $773.94
Free Shipping & Returns

Key Features

Features
Head Has Been Rounded for Better Visibility
Overall Length
4 1/2 in
Material
Carbon Steel
Tip Shape
Round
Grip Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15A-RW
Zoro #
G912469732
UPC #
662847003394
Country of Origin
Switzerland

Dimensions

Overall Length
4 1/2 in
Compatible Wire Thickness - Maximum
0.01 in
Tip Width
0.2 in

Details

Item
Tweezers
Features
Head Has Been Rounded for Better Visibility
Material
Carbon Steel
Tip Shape
Round
Grip Style
Plain
Resistance Properties
Magnetic, Corrosion
Product Type
Cutting
Tip Style
Relieved
Tip Material
Carbon Steel
Tip Texture
Smooth
Trade Number
15A-RW

Description

Tweezers, Compatible Wire Thickness - Maximum 0.01 in, Grip Style Plain, Material Carbon Steel, Overall Length 4 1/2 in, Product Type Cutting, Resistance Properties Magnetic, Corrosion, Tip Material Carbon Steel, Tip Shape Round, Tip Style Relieved, Tip Texture Smooth, Tip Width 0.2 in, Trade Number 15A-RW, Features Head Has Been Rounded for Better Visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.