Tweezers, Carbon Steel, 4 1/2" L, Round
Mfr # 15A-GW-S
Zoro # G112469747
product price: $148.99
/eaSold in multiples of 6 for $893.94
Free Shipping & Returns
Key Features
Features
Durable
Overall Length
4 1/2 in
Material
Carbon Steel
Standards
AISI
Tip Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15A-GW-S
Zoro #
G112469747
UPC #
662847003370
Country of Origin
Switzerland
Dimensions
Overall Length
4 1/2 in
Tip Width
0.375 in
Details
Item
Tweezers
Features
Durable
Material
Carbon Steel
Standards
AISI
Tip Shape
Round
Grip Style
Plain
Tip Angle
70 Degrees
Resistance Properties
Magnetic, Corrosion
Tip Material
Carbon Steel
Tip Style
Bent
Product Type
Conventional
Tip Texture
Smooth
Trade Number
15A-GW
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Carbon Steel, Overall Length 4 1/2 in, Product Type Conventional, Resistance Properties Magnetic, Corrosion, Tip Angle 70 Degrees , Tip Material Carbon Steel, Tip Shape Round, Tip Style Bent, Tip Texture Smooth, Tip Width 0.375 in, Trade Number 15A-GW, Features Durable, Standards AISI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.