Tweezers, Carbon Steel, 4 1/2" L, Round
Mfr # 15A-GW
Zoro # G812469719
product price: $121.99
/eaSold in multiples of 6 for $731.94
Free Shipping & Returns
Key Features
Features
Durable
Overall Length
4 1/2 in
Material
Carbon Steel
Tip Shape
Round
Tip Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15A-GW
Zoro #
G812469719
UPC #
662847003332
Country of Origin
Switzerland
Dimensions
Overall Length
4 1/2 in
Tip Thickness
0.25 in
Tip Width
0.375 in
Details
Item
Tweezers
Features
Durable
Material
Carbon Steel
Tip Shape
Round
Tip Texture
Smooth
Tip Material
Carbon Steel
Resistance Properties
Magnetic, Corrosion
Tip Angle
70 Degrees
Grip Style
Plain
Tip Style
Bent
Product Type
Conventional
Trade Number
15A-GW
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Carbon Steel, Overall Length 4 1/2 in, Product Type Conventional, Resistance Properties Magnetic, Corrosion, Tip Angle 70 Degrees , Tip Material Carbon Steel, Tip Shape Round, Tip Style Bent, Tip Texture Smooth, Tip Thickness 0.25 in, Tip Width 0.375 in, Trade Number 15A-GW, Features Durable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.