Zoro Homepage

Tweezers, Carbon Steel, 4 1/4" L, Bent

  • Mfr # 55-MW

  • Zoro # G312469820


product price: $161.99
/ea
Sold in multiples of 6 for $971.94
Free Shipping & Returns

Key Features

Features
Thinner Body, Designed to Be Lightweight and Easy to Handle
Overall Length
4 1/4 in
Material
Carbon Steel
Tip Shape
Point
Tip Width
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-MW
Zoro #
G312469820
UPC #
662847004179
Country of Origin
Switzerland

Dimensions

Overall Length
4 1/4 in
Tip Width
0.12 in
Compatible Wire Thickness - Maximum
0.005 in

Details

Item
Tweezers
Features
Thinner Body, Designed to Be Lightweight and Easy to Handle
Material
Carbon Steel
Tip Shape
Point
Tip Angle
40 Degrees
Trade Number
55-MW
Tip Style
Bent
Product Type
Conventional
Tip Material
Carbon Steel
Tip Texture
Smooth
Grip Style
Plain

Description

Tweezers, Compatible Wire Thickness - Maximum 0.005 in, Grip Style Plain, Material Carbon Steel, Overall Length 4 1/4 in, Product Type Conventional, Tip Angle 40 Degrees , Tip Material Carbon Steel, Tip Shape Point, Tip Style Bent, Tip Texture Smooth, Tip Width 0.12 in, Trade Number 55-MW, Features Thinner Body, Designed to Be Lightweight and Easy to Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.