Tweezers, Carbon Steel, 4 1/4" L, Straight
Mfr # 3C
Zoro # G812469764
product price: $81.99
/eaSold in multiples of 12 for $983.88
Free Shipping & Returns
Key Features
Features
Designed for Work Under Light Magnification
Overall Length
4 1/4 in
Material
Carbon Steel
Tip Shape
Point
Tip Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3C
Zoro #
G812469764
UPC #
662847002427
Country of Origin
Switzerland
Dimensions
Overall Length
4 1/4 in
Tip Width
0.007 in
Tip Thickness
0.004 in
Details
Item
Tweezers
Features
Designed for Work Under Light Magnification
Material
Carbon Steel
Tip Shape
Point
Tip Texture
Smooth
Trade Number
3C
Grip Style
Plain
Tip Material
Carbon Steel
Tip Angle
180 Degrees
Tip Style
Straight
Resistance Properties
Magnetic, Corrosion
Product Type
Precision
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Carbon Steel, Overall Length 4 1/4 in, Product Type Precision, Resistance Properties Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Carbon Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.004 in, Tip Width 0.007 in, Trade Number 3C, Features Designed for Work Under Light Magnification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.