Zoro Homepage

Tweezers, Carbon Steel, 4 3/4" L, Straight

  • Mfr # 0

  • Zoro # G812469948


product price: $86.35
/ea
Sold in multiples of 12 for $1,036.20
Free Shipping & Returns

Key Features

Overall Length
4 3/4 in
Material
Carbon Steel
Tip Shape
Point
Tip Texture
Smooth
Trade Number
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0
Zoro #
G812469948
UPC #
662847001680
Country of Origin
Switzerland

Dimensions

Overall Length
4 3/4 in
Tip Width
0.007 in
Tip Thickness
0.004 in

Details

Item
Tweezers
Material
Carbon Steel
Tip Shape
Point
Tip Texture
Smooth
Trade Number
0
Resistance Properties
Magnetic, Corrosion
Tip Angle
180 Degrees
Product Type
Conventional
Tip Material
Carbon Steel
Tip Style
Straight

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Material Carbon Steel, Overall Length 4 3/4 in, Product Type Conventional, Resistance Properties Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Carbon Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.004 in, Tip Width 0.007 in, Trade Number 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.