Tweezers, Carbon Steel, 5" L, Straight
Mfr # AA
Zoro # G212469982
product price: $44.89
/eaSold in multiples of 12 for $538.68
Key Features
Overall Length
5 in
Material
Carbon Steel
Tip Shape
Point
Resistance Properties
Magnetic, Corrosion
Tip Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA
Zoro #
G212469982
UPC #
662847000010
Country of Origin
Switzerland
Dimensions
Overall Length
5 in
Tip Thickness
0.008 in
Tip Width
0.008 in
Details
Item
Tweezers
Material
Carbon Steel
Tip Shape
Point
Resistance Properties
Magnetic, Corrosion
Tip Texture
Smooth
Tip Angle
180 Degrees
Trade Number
AA
Grip Style
Plain
Product Type
Conventional
Tip Material
Carbon Steel
Tip Style
Straight
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Carbon Steel, Overall Length 5 in, Product Type Conventional, Resistance Properties Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Carbon Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.008 in, Tip Width 0.008 in, Trade Number AA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.