Tweezers, Ceramic, 5" L, Straight, Point
Mfr # 149B-CE
Zoro # G712469932
product price: $44.39
/eaSold in multiples of 6 for $266.34
Key Features
Features
Solder Will Not Adhere to the Surface, Cleanroom Safe, Zirconia Ceramic Is Six Times Harder than Stainless Steel
Overall Length
5 in
Material
Ceramic
Tip Shape
Point
Tip Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
149B-CE
Zoro #
G712469932
UPC #
662847013966
Country of Origin
China
Dimensions
Overall Length
5 in
Tip Thickness
0.027 in
Tip Width
0.011 in
Details
Item
Tweezers
Features
Solder Will Not Adhere to the Surface, Cleanroom Safe, Zirconia Ceramic Is Six Times Harder than Stainless Steel
Material
Ceramic
Tip Shape
Point
Tip Material
Ceramic
Temperature - Maximum
2,000 Degrees F
Tip Texture
Smooth
Grip Style
Cushioned
Resistance Properties
Chemical, Magnetic
Product Type
Conventional
Trade Number
149B-CE
Tip Style
Straight
Tip Angle
180 Degrees
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Ceramic, Overall Length 5 in, Product Type Conventional, Resistance Properties Chemical, Magnetic, Tip Angle 180 Degrees , Tip Material Ceramic, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.027 in, Tip Width 0.011 in, Trade Number 149B-CE, Features Solder Will Not Adhere to the Surface, Cleanroom Safe, Zirconia Ceramic Is Six Times Harder than Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.