Zoro Homepage

Tweezers, Cobalt, 3 1/8" L, Straight, Point

  • Mfr # M-3-CO

  • Zoro # G712469901


product price: $137.99
/ea
Sold in multiples of 6 for $827.94
Free Shipping & Returns

Key Features

Overall Length
3 1/8 in
Material
Cobalt
Tip Shape
Point
Product Type
Conventional
Temperature - Maximum
932 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-3-CO
Zoro #
G712469901
UPC #
662847000607
Country of Origin
Switzerland

Dimensions

Overall Length
3 1/8 in
Tip Width
0.003 in
Tip Thickness
0.0016 in

Details

Item
Tweezers
Material
Cobalt
Tip Shape
Point
Product Type
Conventional
Temperature - Maximum
932 Degrees F
Grip Style
Plain
Resistance Properties
Magnetic, Corrosion, Heat
Tip Texture
Serrated
Tip Angle
180 Degrees
Trade Number
M-3
Tip Material
Cobalt
Tip Style
Straight

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Cobalt, Overall Length 3 1/8 in, Product Type Conventional, Resistance Properties Magnetic, Corrosion, Heat, Tip Angle 180 Degrees , Tip Material Cobalt, Tip Shape Point, Tip Style Straight, Tip Texture Serrated, Tip Thickness 0.0016 in, Tip Width 0.003 in, Trade Number M-3, Temperature - Maximum 932 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.