Zoro Homepage

Tweezers, Cobalt, 4 1/2" L, Curved, Point

  • Mfr # 7-CO

  • Zoro # G012469953


product price: $219.99
/ea
Sold in multiples of 6 for $1,319.94
Free Shipping & Returns

Key Features

Features
The Handles are Serrated for More Control and Better Gripping Power, The Tips Are Radius Which Eliminates Marring and Scratching of Delicate Parts and Wires
Overall Length
4 1/2 in
Material
Cobalt
Tip Shape
Point
Resistance Properties
Magnetic, Corrosion, Heat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-CO
Zoro #
G012469953
UPC #
662847003028
Country of Origin
Switzerland

Dimensions

Overall Length
4 1/2 in
Tip Width
0.003 in
Tip Thickness
0.0012 in

Details

Item
Tweezers
Features
The Handles are Serrated for More Control and Better Gripping Power, The Tips Are Radius Which Eliminates Marring and Scratching of Delicate Parts and Wires
Material
Cobalt
Tip Shape
Point
Resistance Properties
Magnetic, Corrosion, Heat
Trade Number
7-CO
Tip Texture
Serrated
Grip Style
Plain
Tip Style
Curved
Tip Material
Cobalt
Product Type
Conventional
Temperature - Maximum
932 Degrees F
Tip Angle
55 Degrees

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Cobalt, Overall Length 4 1/2 in, Product Type Conventional, Resistance Properties Magnetic, Corrosion, Heat, Tip Angle 55 Degrees , Tip Material Cobalt, Tip Shape Point, Tip Style Curved, Tip Texture Serrated, Tip Thickness 0.0012 in, Tip Width 0.003 in, Trade Number 7-CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.