Zoro Homepage

Tweezers, Cobalt, 4 1/2" L, Straight, Point

  • Mfr # 3-CO

  • Zoro # G012469748


product price: $186.99
/ea
Sold in multiples of 6 for $1,121.94
Free Shipping & Returns

Key Features

Features
Tips Are Radius Which Eliminates Marring and Scratching of Delicate Parts
Overall Length
4 1/2 in
Material
Cobalt
Tip Shape
Point
Tip Texture
Serrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-CO
Zoro #
G012469748
UPC #
662847002311
Country of Origin
Switzerland

Dimensions

Overall Length
4 1/2 in
Tip Width
0.002 in
Tip Thickness
0.0031 in

Details

Item
Tweezers
Features
Tips Are Radius Which Eliminates Marring and Scratching of Delicate Parts
Material
Cobalt
Tip Shape
Point
Tip Texture
Serrated
Tip Angle
180 Degrees
Resistance Properties
Magnetic, Corrosion, Heat
Temperature - Maximum
932 Degrees F
Tip Material
Cobalt
Grip Style
Plain
Tip Style
Straight
Product Type
Conventional
Trade Number
3-CO

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Cobalt, Overall Length 4 1/2 in, Product Type Conventional, Resistance Properties Magnetic, Corrosion, Heat, Tip Angle 180 Degrees , Tip Material Cobalt, Tip Shape Point, Tip Style Straight, Tip Texture Serrated, Tip Thickness 0.0031 in, Tip Width 0.002 in, Trade Number 3-CO, Features Tips Are Radius Which Eliminates Marring and Scratching of Delicate Parts, Temperature - Maximum 932 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.