Tweezers, Cobalt, 4 1/4" L, Straight, Point
Mfr # 3C-CO
Zoro # G612469773
product price: $178.28
/eaSold in multiples of 6 for $1,069.68
Free Shipping & Returns
Key Features
Features
Tips Are Radius Which Eliminates Marring and Scratching of Delicate Parts
Overall Length
4 1/4 in
Material
Cobalt
Tip Shape
Point
Tip Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3C-CO
Zoro #
G612469773
UPC #
662847002434
Country of Origin
Switzerland
Dimensions
Overall Length
4 1/4 in
Tip Thickness
0.0031 in
Tip Width
0.002 in
Details
Item
Tweezers
Features
Tips Are Radius Which Eliminates Marring and Scratching of Delicate Parts
Material
Cobalt
Tip Shape
Point
Tip Style
Straight
Trade Number
3C-CO
Grip Style
Plain
Temperature - Maximum
932 Degrees F
Resistance Properties
Magnetic, Corrosion, Heat
Product Type
Conventional
Tip Angle
180 Degrees
Tip Texture
Serrated
Tip Material
Cobalt
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Cobalt, Overall Length 4 1/4 in, Product Type Conventional, Resistance Properties Magnetic, Corrosion, Heat, Tip Angle 180 Degrees , Tip Material Cobalt, Tip Shape Point, Tip Style Straight, Tip Texture Serrated, Tip Thickness 0.0031 in, Tip Width 0.002 in, Trade Number 3C-CO, Features Tips Are Radius Which Eliminates Marring and Scratching of Delicate Parts, Temperature - Maximum 932 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.