Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tweezers, Cobalt, 4" L, Straight, Point

  • Mfr # M-3-CO-ET

  • Zoro # G612469933


product price: $150.99
/ea
Sold in multiples of 6 for $905.94
Free Shipping & Returns

Key Features

Overall Length
4 in
Material
Cobalt
Tip Shape
Point
Grip Style
Cushioned
Trade Number
M-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-3-CO-ET
Zoro #
G612469933
UPC #
662847014475
Country of Origin
Switzerland

Dimensions

Overall Length
4 in
Tip Thickness
0.0016 in
Tip Width
0.003 in

Details

Item
Tweezers
Material
Cobalt
Tip Shape
Point
Grip Style
Cushioned
Trade Number
M-3
Tip Material
Cobalt
Tip Angle
180 Degrees
Temperature - Maximum
932 Degrees F
Product Type
Conventional
Tip Texture
Smooth
Tip Style
Straight
Resistance Properties
Magnetic, Corrosion, Heat

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Cushioned, Material Cobalt, Overall Length 4 in, Product Type Conventional, Resistance Properties Magnetic, Corrosion, Heat, Tip Angle 180 Degrees , Tip Material Cobalt, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.0016 in, Tip Width 0.003 in, Trade Number M-3, Temperature - Maximum 932 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.