Zoro Homepage

Tweezers, Plastic, 4 1/2" L, Straight, Point

  • Mfr # 3C-ESD

  • Zoro # G112469730


product price: $3.49
/ea
Sold in multiples of 12 for $41.88

Key Features

Features
Soft Non-Metal Tweezers Won't Scratch or Mar Wires or Components
Overall Length
4 1/2 in
Material
Plastic
Tip Shape
Point
Tip Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3C-ESD
Zoro #
G112469730
UPC #
662847002458
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Tip Thickness
0.025 in
Tip Width
0.025 in

Details

Item
Tweezers
Features
Soft Non-Metal Tweezers Won't Scratch or Mar Wires or Components
Material
Plastic
Tip Shape
Point
Tip Material
Plastic
Tip Angle
180 Degrees
Temperature - Maximum
212 Degrees F
Product Type
Conventional
Trade Number
3C-ESD
Grip Style
Plain
Resistance Properties
Heat
Tip Style
Straight
Tip Texture
Smooth

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Plastic, Overall Length 4 1/2 in, Product Type Conventional, Resistance Properties Heat, Tip Angle 180 Degrees , Tip Material Plastic, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.025 in, Tip Width 0.025 in, Trade Number 3C-ESD, Features Soft Non-Metal Tweezers Won't Scratch or Mar Wires or Components, Temperature - Maximum 212 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.