Tweezers Set, SS, Anti-Magnetic, Point Tip
Mfr # KST-10-SE
Zoro # G612469889
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Includes
Overall Length
4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in
Material
Stainless Steel
Number of Pieces
10
Standards
AISI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KST-10-SE
Zoro #
G612469889
UPC #
662847000492
Country of Origin
Pakistan
Dimensions
Overall Length
4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in
Details
Item
Tweezers Set
Includes
Material
Stainless Steel
Number of Pieces
10
Standards
AISI
Tip Shape
Point
Tip Style
Curved, Offset, Straight
Tip Angle
45 Degrees
Tip Texture
Serrated, Smooth
Trade Number
00-SA, 00D-SA, 1-SA, 2-SA, 2A-SA, 3C-SA, 5-SA, 5A-SA, 7-SA, AA-SA
Resistance Properties
Anti-Magnetic
Tip Material
Stainless Steel
Product Type
Tweezer Set
Description
Tweezers Set, Includes Curved High Precision Point Tweezers, Offset High Precision Point Tweezers, Serrated Precision Point Tweezers, Slender Fine Point Tweezers, Straight Medium Point Tweezers, Strong Precision Point Tweezers, Tapered Flat Round Point Tweezers, Tapered High Precision Point Tweezers, Tapered Medium Point Tweezers, Very Fine Precision Point Tweezers, Material Stainless Steel, Number of Pieces 10, Overall Length 4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in, Product Type Tweezer Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.