Tweezers Set, SS, Anti-Magnetic, Point Tip
Mfr # KST-10
Zoro # G712469949
product price: $573.99
/ea
Free Shipping & Returns
Key Features
Includes
Overall Length
4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in
Material
Stainless Steel
Number of Pieces
10
Standards
AISI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KST-10
Zoro #
G712469949
UPC #
662847000485
Country of Origin
Switzerland
Dimensions
Overall Length
4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in
Tip Width
0.0039 in, 0.0051 in, 0.0066 in, 0.0078 in, 0.008 in, 0.0133 in, 0.0175 in, 0.0177 in, 0.059 in
Tip Thickness
0.0024 in, 0.0031 in, 0.0039 in, 0.0047 in, 0.0055 in, 0.0078 in, 0.008 in, 0.0098 in
Details
Item
Tweezers Set
Includes
Material
Stainless Steel
Number of Pieces
10
Standards
AISI
Tip Shape
Point
Tip Style
Curved, Offset, Straight
Resistance Properties
Anti-Magnetic
Tip Angle
45 Degrees
Trade Number
00-SA, 00D-SA, 1-SA, 2-SA, 2A-SA, 3C-SA, 5-SA, 5A-SA, 7-SA, AA-SA
Product Type
Tweezer Set
Tip Texture
Serrated, Smooth
Tip Material
Stainless Steel
Description
Tweezers Set, Includes Curved High Precision Point Tweezers, Offset High Precision Point Tweezers, Serrated Precision Point Tweezers, Slender Fine Point Tweezers, Straight Medium Point Tweezers, Strong Precision Point Tweezers, Tapered Flat Round Point Tweezers, Tapered High Precision Point Tweezers, Tapered Medium Point Tweezers, Very Fine Precision Point Tweezers, Material Stainless Steel, Number of Pieces 10, Overall Length 4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in, Product Type Tweezer Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.