Zoro Homepage

Tweezers Set, SS, Anti-Magnetic, Point Tip

  • Mfr # KST-5

  • Zoro # G312469936


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Includes
Curved High Precision Point Tweezers, Slender Fine Point Tweezers, Tapered High Precision Point Tweezers, Tapered Medium Point Tweezers, Very Fine Precision Point Tweezers
Overall Length
4 1/4 in, 4 1/2 in, 4 3/4 in
Material
Stainless Steel
Number of Pieces
5
Standards
AISI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KST-5
Zoro #
G312469936
UPC #
662847000461
Country of Origin
Switzerland

Dimensions

Overall Length
4 1/4 in, 4 1/2 in, 4 3/4 in
Tip Thickness
0.0024 in, 0.0039 in, 0.0047 in, 0.0055 in
Tip Width
0.0039 in, 0.0066 in, 0.0078 in, 0.0133 in

Details

Item
Tweezers Set
Includes
Curved High Precision Point Tweezers, Slender Fine Point Tweezers, Tapered High Precision Point Tweezers, Tapered Medium Point Tweezers, Very Fine Precision Point Tweezers
Material
Stainless Steel
Number of Pieces
5
Standards
AISI
Tip Shape
Point
Trade Number
1-SA, 2-SA, 3C-SA, 5-SA, 7-SA
Tip Angle
45 Degrees
Tip Texture
Serrated, Smooth
Tip Style
Curved
Resistance Properties
Anti-Magnetic
Tip Material
Stainless Steel
Product Type
Tweezer Set

Description

Tweezers Set, Includes Curved High Precision Point Tweezers, Slender Fine Point Tweezers, Tapered High Precision Point Tweezers, Tapered Medium Point Tweezers, Very Fine Precision Point Tweezers, Material Stainless Steel, Number of Pieces 5, Overall Length 4 1/4 in, 4 1/2 in, 4 3/4 in, Product Type Tweezer Set, Resistance Properties Anti-Magnetic, Tip Angle 45 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Curved, Tip Texture Serrated, Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.