Tweezers, SS, 2 3/4" L, Straight, Point
Mfr # M-3-S
Zoro # G112469945
product price: $79.39
/eaSold in multiples of 12 for $952.68
Free Shipping & Returns
Key Features
Overall Length
2 3/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Tip Texture
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-3-S
Zoro #
G112469945
UPC #
662847000614
Country of Origin
Switzerland
Dimensions
Overall Length
2 3/4 in
Tip Thickness
0.004 in
Tip Width
0.007 in
Details
Item
Tweezers
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Tip Texture
Smooth
Trade Number
M-3
Tip Angle
180 Degrees
Grip Style
Plain
Tip Style
Straight
Product Type
Conventional
Tip Material
Stainless Steel
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 2 3/4 in, Product Type Conventional, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.004 in, Tip Width 0.007 in, Trade Number M-3, Standards AISI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.