Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tweezers, SS, 3 1/2" L, Straight, Point

  • Mfr # 0C-SA-PI

  • Zoro # G512469880


product price: $31.55
/ea
Sold in multiples of 12 for $378.60

Key Features

Overall Length
3 1/2 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Tip Texture
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0C-SA-PI
Zoro #
G512469880
UPC #
662847001741
Country of Origin
Italy

Dimensions

Overall Length
3 1/2 in

Details

Item
Tweezers
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Tip Texture
Smooth
Trade Number
0C-SA
Grip Style
Plain
Tip Angle
180 Degrees
Resistance Properties
Acid, Magnetic, Corrosion
Tip Material
Stainless Steel
Product Type
Conventional
Tip Style
Straight

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 3 1/2 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Trade Number 0C-SA, Standards AISI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.