Zoro Homepage

Tweezers, SS, 3 1/2" L, Straight, Point

  • Mfr # 0C-SA

  • Zoro # G112469914


product price: $48.55
/ea
Sold in multiples of 12 for $582.60

Key Features

Overall Length
3 1/2 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Tip Angle
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0C-SA
Zoro #
G112469914
UPC #
662847001734
Country of Origin
Switzerland

Dimensions

Overall Length
3 1/2 in
Tip Width
0.007 in
Tip Thickness
0.004 in

Details

Item
Tweezers
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Tip Angle
180 Degrees
Product Type
Conventional
Tip Style
Straight
Trade Number
0C-SA
Grip Style
Plain
Tip Texture
Smooth
Tip Material
Stainless Steel
Resistance Properties
Acid, Magnetic, Corrosion

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 3 1/2 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 180 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.004 in, Tip Width 0.007 in, Trade Number 0C-SA, Standards AISI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.