Zoro Homepage

Tweezers, SS, 3 1/8" L, Straight, Point

  • Mfr # M-5-SA

  • Zoro # G012469922


product price: $77.19
/ea
Sold in multiples of 12 for $926.28
Free Shipping & Returns

Key Features

Features
Short Overall Length Along with the Tapered Tips Are Ideal for Working Under a Microscope
Overall Length
3 1/8 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-5-SA
Zoro #
G012469922
UPC #
662847000669
Country of Origin
Switzerland

Dimensions

Overall Length
3 1/8 in
Tip Thickness
0.002 in
Tip Width
0.004 in

Details

Item
Tweezers
Features
Short Overall Length Along with the Tapered Tips Are Ideal for Working Under a Microscope
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Tip Style
Straight
Tip Material
Stainless Steel
Tip Texture
Smooth
Trade Number
M-5
Product Type
Conventional
Resistance Properties
Acid, Magnetic, Corrosion
Grip Style
Plain

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 3 1/8 in, Product Type Conventional, Resistance Properties Acid, Magnetic, Corrosion, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.002 in, Tip Width 0.004 in, Trade Number M-5, Features Short Overall Length Along with the Tapered Tips Are Ideal for Working Under a Microscope, Standards AISI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.