Zoro Homepage

Tweezers, SS, 3 3/4" L, Straight, Point

  • Mfr # M-3-S-ET

  • Zoro # G812469924


product price: $95.99
/ea
Sold in multiples of 6 for $575.94
Free Shipping & Returns

Key Features

Overall Length
3 3/4 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Grip Style
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-3-S-ET
Zoro #
G812469924
UPC #
662847017520
Country of Origin
Switzerland

Dimensions

Overall Length
3 3/4 in
Tip Width
0.007 in
Tip Thickness
0.004 in

Details

Item
Tweezers
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Grip Style
Plain
Product Type
Conventional
Trade Number
M-3
Tip Material
Stainless Steel
Tip Texture
Smooth
Tip Style
Straight

Description

Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 3 3/4 in, Product Type Conventional, Tip Material Stainless Steel, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 0.004 in, Tip Width 0.007 in, Trade Number M-3, Standards AISI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.