Tweezers, SS, 4 1/2" L, Bent, Point
Mfr # 6-SA
Zoro # G812469993
product price: $90.75
/eaSold in multiples of 12 for $1,089.00
Free Shipping & Returns
Key Features
Features
Unique 'Strong' Angle Can Be Helpful in Hard to Reach Places
Overall Length
4 1/2 in
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-SA
Zoro #
G812469993
UPC #
662847002960
Country of Origin
Switzerland
Dimensions
Overall Length
4 1/2 in
Details
Item
Tweezers
Features
Unique 'Strong' Angle Can Be Helpful in Hard to Reach Places
Material
Stainless Steel
Standards
AISI
Tip Shape
Point
Grip Style
Plain
Tip Material
Stainless Steel
Tip Style
Bent
Resistance Properties
Acid, Magnetic, Corrosion
Trade Number
6-SA
Tip Angle
70 Degrees
Product Type
Precision
Tip Texture
Smooth
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Stainless Steel, Overall Length 4 1/2 in, Product Type Precision, Resistance Properties Acid, Magnetic, Corrosion, Tip Angle 70 Degrees , Tip Material Stainless Steel, Tip Shape Point, Tip Style Bent, Tip Texture Smooth, Trade Number 6-SA, Features Unique 'Strong' Angle Can Be Helpful in Hard to Reach Places, Standards AISI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.